SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bin Divider, Black, Pk24

AKRO-MILS| Zoro #: G1801764| Mfr #: 40150

$24.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Industrial Grade PolymerOverall Length: 8-3/8"For Use With: Shelf Bins, 8 3/8 Width
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1801764 Mfr #: 40150
Material: Industrial Grade PolymerOverall Length: 8-3/8"
For Use With: Shelf Bins, 8 3/8 WidthUsed With Bin or Container Style: Shelf Bin
Item: DividerColor: Black
Overall Height: 4"ESD Conductive: No
Divider Direction: Side to SideCountry of Origin (subject to change): United States

Description

Divider, Color Black, ESD Conductive No, Overall Height 4 In., Overall Length 8-3/8 In., Material Industrial Grade Polymer, Divider Direction Side to Side, For Use With Shelf Bins, 8 3/8 Width, Used With Bin or Container Style Shelf Bin, Package Quantity 24

Reviews