Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bin Divider, Black, PK6

  • Zoro #: G0736486
  • Mfr #: 402105KY84
Akro-Mils Bin Divider,  Black,  PK6 402105KY84
Akro-Mils Bin Divider,  Black,  PK6 402105KY84
Akro-Mils Bin Divider,  Black,  PK6 402105KY84
Akro-Mils Bin Divider,  Black,  PK6 402105KY84
$6.56 ($1.09/unit)
  • Color: Black
  • ESD Conductive: No
  • Used With Bin or Container Style: Hang and Stack Bin
See full product details
Orders over $75 ship free.

Akro-Mils #402105KY84 Specifications

  • Zoro #: G0736486
  • Mfr #: 402105KY84
Color: Black ESD Conductive: No
Used With Bin or Container Style: Hang and Stack Bin Thickness: 1/4 in
Overall Height: 2 3/4 in Divider Direction: Front to Back
Item: Divider For Use With: Mfr No. 30210
Material: Industrial Grade Polymer Overall Length: 4 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Divider, Used With Bin or Container Style Hang and Stack Bin, Overall Height 2 3/4 in, Overall Length 4 in, Black, Industrial Grade Polymer, Divider Direction Front to Back, ESD Conductive No, Package Quantity 6

Reviews of Akro-Mils #402105KY84