Bin Divider, Black, PK6

AKRO-MILS| Zoro #: G0692237| Mfr #: 402395KY87

$11.85 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Height: 6-3/4"
Color: Black
ESD Conductive: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0692237 Mfr #: 402395KY87
Overall Height: 6-3/4"Color: Black
ESD Conductive: NoFor Use With: Mfr No. 30239
Used With Bin or Container Style: Hang and Stack BinDivider Direction: Front to Back
Overall Length: 8"Thickness: 3/8"
Item: DividerMaterial: Industrial Grade Polymer
Country of Origin (subject to change): United States

Description

Divider, Color Black, ESD Conductive No, Overall Height 6-3/4 In., Overall Length 8 In., Material Industrial Grade Polymer, Divider Direction Front to Back, For Use With Mfr No. 30239, Thickness 3/8 In., Used With Bin or Container Style Hang and Stack Bin, Package Quantity 6

Reviews