SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bin Divider, Black, PK6

AKRO-MILS| Zoro #: G2181724| Mfr #: 402455KY88

$16.79 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 3/8"Material: Industrial Grade PolymerOverall Length: 14"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2181724 Mfr #: 402455KY88
Thickness: 3/8"Material: Industrial Grade Polymer
Overall Length: 14"For Use With: Mfr No. 30240, 30250
Used With Bin or Container Style: Hang and Stack BinItem: Divider
Color: BlackOverall Height: 6-3/4"
ESD Conductive: NoDivider Direction: Front to Back
Country of Origin (subject to change): United States

Description

Divider, Color Black, ESD Conductive No, Overall Height 6-3/4 In., Overall Length 14 In., Material Industrial Grade Polymer, Divider Direction Front to Back, For Use With Mfr No. 30240, 30250, Thickness 3/8 In., Used With Bin or Container Style Hang and Stack Bin, Package Quantity 6

Reviews