KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bin Divider, Black, PK6

AKRO-MILS| Zoro #: G1859155| Mfr #: 402655KY89

$26.52 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Used With Bin or Container Style: Hang and Stack Bin
Item: Divider
For Use With: Mfr No. 30265
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1859155 Mfr #: 402655KY89
Used With Bin or Container Style: Hang and Stack BinItem: Divider
For Use With: Mfr No. 30265Color: Black
Overall Length: 14-1/2"Thickness: 3/8"
Overall Height: 8-3/4"Material: Industrial Grade Polymer
ESD Conductive: NoDivider Direction: Front to Back
Country of Origin (subject to change): United States

Description

Divider, Color Black, ESD Conductive No, Overall Height 8-3/4 In., Overall Length 14-1/2 In., Material Industrial Grade Polymer, Divider Direction Front to Back, For Use With Mfr No. 30265, Thickness 3/8 In., Used With Bin or Container Style Hang and Stack Bin, Package Quantity 6

Reviews