KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bin Divider, Black, PK6

AKRO-MILS| Zoro #: G0551747| Mfr #: 402705KY90

$28.38 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Industrial Grade Polymer
Color: Black
Overall Length: 17-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0551747 Mfr #: 402705KY90
Material: Industrial Grade PolymerColor: Black
Overall Length: 17-1/8"Divider Direction: Front to Back
For Use With: Mfr No. 30270ESD Conductive: No
Thickness: 3/8"Used With Bin or Container Style: Hang and Stack Bin
Overall Height: 10-3/8"Item: Divider
Country of Origin (subject to change): United States

Description

Divider, Color Black, ESD Conductive No, Overall Height 10-3/8 In., Overall Length 17-1/8 In., Material Industrial Grade Polymer, Divider Direction Front to Back, For Use With Mfr No. 30270, Thickness 3/8 In., Used With Bin or Container Style Hang and Stack Bin, Package Quantity 6

Reviews