THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Bin Lid, W 32-11/16, H 2-3/16, D7-3/4, Clear

AKRO-MILS| Zoro #: G0473706| Mfr #: 30321

$17.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bin and Container Accessory Item: Bin Lid
Color: clear
Overall Length: 7-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0473706 Mfr #: 30321
Bin and Container Accessory Item: Bin LidColor: clear
Overall Length: 7-3/4"ESD Conductive: No
Item: Bin LidUsed With Bin or Container Style: Hang and Stack Bin
Overall Width: 32-11/16"Material: Styrene
Overall Height: 2-3/16"For Use With: 1UGP3, 1UGP4, 1UGP5, 1UGP6, 1UGP7, 3HRZ6, 4KET6
Country of Origin (subject to change): United States

Description

Bin Lid, Outside Width 32-11/16 In, Outside Height 2-3/16 In, Outside Depth 7-3/4 In, Material Crystal Styrene, Clear, Use With G0500674, G0974425, G0437595, G0728926, G2100874, G2427004, G2222683

Reviews