Bin Shelving, 36" W x 79" H x 24" D, 9 Shelves (Discontinued)
- Mfr # AS2479284SC
- Zoro # G5021712
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AS2479284SC
Zoro #
G5021712
UPC #
032903016116
Country of Origin
Unknown
Dimensions
Overall Width
36"
Overall Height
79"
Overall Depth
24"
Bin Depth
23-7/8"
Bin Width
8-1/4"
Details
Number of Shelves
9
Item
Bin Shelving
Load Capacity
4950 lb.
Includes
Mfr. No. 30284SCLAR Bins
Bin Color
Clear
Description
Bin Shelving, Bin Style Hang and Stack, Bin Height 7 in, Bin Depth 23 7/8 in, Bin Color Clear, Bin Width 8 1/4 in, Includes Mfr. No. 30284SCLAR Bins, Overall Depth 24 in, Overall Height 79 in, Overall Width 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.