Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Hang and Stack Bin, 10-7/8"L x 5-1/2"W x 5"H

  • Zoro #: G2929087
  • Mfr #: 30230BLACK
Akro-Mils Black Hang and Stack Bin,  10-7/8"L x 5-1/2"W x 5"H 30230BLACK
Akro-Mils Black Hang and Stack Bin,  10-7/8"L x 5-1/2"W x 5"H 30230BLACK
$5.40
  • Outside Length: 10 7/8 in
  • Load Capacity: 30 lb
  • Includes: Molded Slots for ID Labels
See full product details
Orders over $75 ship free.

Akro-Mils #30230BLACK Specifications

  • Zoro #: G2929087
  • Mfr #: 30230BLACK
Outside Length: 10 7/8 in Load Capacity: 30 lb
Includes: Molded Slots for ID Labels No. of Divider Slots Short: 3
Volume Capacity: 0.12 cu ft Use Divider No.: Mfr. No. 402305KY86
Use with Grainger Lid No.: 46U435 Inside Length: 10 1/4 in
Item: Stack Bin Use with Grainger Divider No.: 36MX80
Inside Height: 4 3/4 in No. of Divider Slots Long: 1
Use Lid Number: Mfr. No. 30231CRY Color: Black
ESD Conductive: No Outside Height: 5 in
Outside Width: 5 1/2 in Hang and Stack Bin Item: Hang and Stack Bin
Inside Width: 4 3/8 in Material: Industrial Grade Polymer
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hang and Stack Bin, Outside Length 10 7/8 in, Outside Width 5 1/2 in, Outside Height 5 in, Inside Length 10 1/4 in, Inside Width 4 3/8 in, Inside Height 4 3/4 in, Volume Capacity 0.12 cu ft, Load Capacity 30 lb, Material Industrial Grade Polymer, Color Black, Use Divider No. Mfr. No. 402305KY86, Use with Grainger Divider No. 5KY86, Use Lid Number Mfr. No. 30231CRY, Use with Grainger Lid No. 46U435, No. of Divider Slots Long 1, No. of Divider Slots Short 3, Includes Molded Slots for ID Labels

Reviews of Akro-Mils #30230BLACK