Akro-Mils
Black Stack and Nest Bin, 17"L x 8-3/8"W x 7"H
- Zoro #: G3338142
- Mfr #: 30778BLACK
Tap to zoom
Hover or click to zoom
$14.20
- Item: Stack and Nest Bin
- Hang and Stack Bin Item: Stack and Nest Bin
- Stacking Bin Item: Stack and Nest Bin
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $14.20
Akro-Mils #30778BLACK Specifications
- Zoro #: G3338142
- Mfr #: 30778BLACK
- Item: Stack and Nest Bin
- Hang and Stack Bin Item: Stack and Nest Bin
- Stacking Bin Item: Stack and Nest Bin
- Color: Black
- Material: Industrial Grade Polymer
- ESD Conductive: No
- Load Capacity: 24 lb
- Outside Width: 8 3/8 in
- Outside Height: 7 in
- Outside Length: 17 in
- Inside Height: 6 9/10 in
- Inside Width: 5 1/2 in
- Includes: Label Area on Front of Bin
- Inside Length: 14 4/5 in
- Country of Origin (subject to change): United States
Description
Stacking Bin Item Stack and Nest Bin, Outside Height 7 in, Outside Length 17 in, Outside Width 8 3/8 in, Inside Height 6 9/10 in, Inside Length 14 4/5 in, Inside Width 5 1/2 in, Load Capacity 24 lb, Color Black, Material Industrial Grade Polymer, Includes Label Area on Front of Bin, ESD Conductive No
Reviews of Akro-Mils #30778BLACK
Explore more
- Akro-Mils Green Shelf Bin, 11-5/8"L x 2-3/4"W x 4"H 30110GREEN
- Akro-Mils Black Hang and Stack Bin, 18"L x 16-1/2"W x 11"H 30270BLACK
- Akro-Mils Stone Hang and Stack Bin, 18"L x 16-1/2"W x 11"H 30270STONE
- Akro-Mils Black Hang and Stack Bin, 10-7/8"L x 4-1/8"W x 4"H, Inside Height: 3 3/4 in 30224BLACK
- Akro-Mils Yellow Shelf Bin, 11-5/8"L x 8-3/8"W x 4"H 30150YELLO
- Akro-Mils Blue Shelf Bin, 11-5/8"L x 2-3/4"W x 4"H, Inside Width: 1 5/8 in 30110BLUE
- Akro-Mils Red Super Size Bin, 23-7/8"L x 11"W x 7"H 30286RED
- Lewisbins Blue Stack and Nest Bin, 17-7/8"L x 10-13/16"W x 5"H SN1610-5 Blue
- Quantum Storage Systems Black Shelf Bin, 14"L x 8-1/4"W x 7"H SSB443BK
- Storex Storage and Filing Cube, PK3 62006U03C
- Akro-Mils Storage Bins