Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Blue Stacking Bin, 17-1/2"L x 16-1/2"W x 12-1/2"H

  • Zoro #: G2542172
  • Mfr #: 13018BLUE
Akro-Mils Blue Stacking Bin,  17-1/2"L x 16-1/2"W x 12-1/2"H 13018BLUE
Akro-Mils Blue Stacking Bin,  17-1/2"L x 16-1/2"W x 12-1/2"H 13018BLUE
Akro-Mils Blue Stacking Bin,  17-1/2"L x 16-1/2"W x 12-1/2"H 13018BLUE
Akro-Mils Blue Stacking Bin,  17-1/2"L x 16-1/2"W x 12-1/2"H 13018BLUE
$16.49
  • Outside Width: 16 1/2 in
  • Hang and Stack Bin Item: Stacking Bin
  • Volume Capacity: 1.6 cu ft
See full product details
Orders over $75 ship free.

Akro-Mils #13018BLUE Specifications

  • Zoro #: G2542172
  • Mfr #: 13018BLUE
Outside Width: 16 1/2 in Hang and Stack Bin Item: Stacking Bin
Volume Capacity: 1.6 cu ft Inside Length: 15 5/8 in
Load Capacity: 75 lb Outside Length: 17 1/2 in
Inside Height: 12 1/4 in Material: Industrial Grade Polymer
Item: Stack Bin Stacking Bin Item: Stacking Bin
Color: Blue Inside Width: 13 3/4 in
ESD Conductive: No Outside Height: 12 1/2 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Multi-part bin units can help you store and easily access small items and parts that could easily be lost. Take a look at the features for Akro-Mils Stacking Bin. Material: Industrial Grade Polymer, Color: Blue.

Technical Guides

Reviews of Akro-Mils #13018BLUE