This item is Discontinued.

Akro-Mils Cabinet with 35" W x 22" H x 11" D AD3511P

Cabinet with 35" W x 22" H x 11" D (Discontinued)

  • Mfr # AD3511P
  • Zoro # G7910043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD3511P
Zoro #
G7910043
UPC #
032903028690
Country of Origin
Unknown

Dimensions

Overall Height
22"
Overall Depth
11"
Overall Width
35"
Depth of Cabinet
11 in
Height of Cabinet
22 in
Width of Cabinet
35 in

Details

Item
Cabinet
Number of Shelves
4
Load Capacity
120 lb Each or 200 lb Total If Stacked
Cabinet Color
Putty
For Use With
AkroDrawers(TM)
Finish
Powder Coated Paint
No. of Drawers
0
Finish - Cabinets
Powder Coated
Material - Cabinets
Steel

Description

Cabinet, Cabinet Color Putty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.