Skip to Main Content
customer-service Help
Akro-Mils

Clear Divider Box 16 1/2 in x 10 7/8 in x 8 in H, 1 PK

Akro-Mils Clear Divider Box 16 1/2 in x 10 7/8 in x 8 in H,  1 PK 33168SCLAR
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$26.28
  • Promotion Restriction: Not eligible for promotion
  • Item: Divider Box
  • Outside Length: 16 1/2 in
See full product details
Orders over $75 ship free.
Total: $26.28

Akro-Mils #33168SCLAR Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Divider Box
  • Outside Length: 16 1/2 in
  • Outside Width: 10 7/8 in
  • Outside Height: 8 in
  • ESD Conductive: No
  • Color: Clear
  • Volume Capacity: 0.59 cu ft
  • Material: Industrial Grade Polymer
  • Load Capacity: 40 lb
  • Inside Length: 14 15/16 in
  • Inside Width: 14 15/16 in
  • Inside Height: 7 9/16 in
  • Use Lid Number: Mfr. No. 33061
  • No. of Divider Slots Short: 11
  • Use Divider No.: 41168, Mfr. No. 42168
  • No. of Divider Slots Long: 7
  • Divider Color: Black
  • Package Quantity: 1
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Divider Box, Outside Length 16 1/2 in, Outside Width 10 7/8 in, Outside Height 8 in, Inside Length 14 15/16 in, Inside Width 14 15/16 in, Inside Height 7 9/16 in, Volume Capacity 0.59 cu ft, Load Capacity 40 lb, Material Industrial Grade Polymer, Color Clear, Divider Color Black, Use Divider No. 41168, Mfr. No. 42168, Use Lid Number Mfr. No. 33061, No. of Divider Slots Long 7, No. of Divider Slots Short 11, ESD Conductive No

Reviews of Akro-Mils #33168SCLAR