Akro-Mils

Clear Hang and Stack Bin, 10-7/8"L x 16-1/2"W x 5"H, Inside Width: 15 in

Akro-Mils Clear Hang and Stack Bin,  10-7/8"L x 16-1/2"W x 5"H,  Inside Width: 15 in 30255SCLAR
Hover or click to zoom Tap to zoom
  • Overall L x W x H: 10 7/8 in L x 16 1/2 in W x 5 in H
  • Load Capacity: 60 lb
  • Material: Plastic
  • Length: 10 7/8 in
  • Height: 5 in
  • Width: 16 1/2 in
  • Item: Hang & Stack Storage Bin
  • Volume Capacity: 0.4 cu ft
See full product details
$24.08

Subtotal: $24.08

Akro-Mils #30255SCLAR Specifications

  • Overall L x W x H: 10 7/8 in L x 16 1/2 in W x 5 in H
  • Color: Clear
  • Load Capacity: 60 lb
  • Material: Plastic
  • Length: 10 7/8 in
  • Height: 5 in
  • Width: 16 1/2 in
  • Item: Hang & Stack Storage Bin
  • Volume Capacity: 0.4 cu ft
  • Stackable: Yes
  • ESD Conductive: No
  • For Use With: Mfr. No. 402305KY86, 40239CRY, 402305KY86; Grainger No. 5KY86, 36MX80
  • Overall Width: 16 1/2 in
  • Inside Height: 4 3/4 in
  • Overall Length: 10 7/8 in
  • Overall Height: 5 in
  • Number of Pieces: 3 Long Dividers
  • Package Quantity: 1
  • Inside Length: 9 3/4 in
  • Includes: Molded Slots for ID Labels, Label Holder
  • Inside Width: 15 in
  • Weight Capacity: 60 lb
  • Resistant To: Alkaline Solutions, Corrosion, Weak Acids
  • Electrostatic Discharge: No
  • Hopper Height: 4 3/4 in
  • Hangable: Yes
  • Mobility: Stationary
  • Country of Origin (subject to change): United States

Description

Hang and Stack Bin, Color Clear, Includes Dividers No, Includes Label Holder Yes, Material Plastic, Overall Height 5 in, Overall Length 10 7/8 in, Overall Width 16 1/2 in, Stackable Yes, Weight Capacity 60 lb, Mobility Stationary, Number of Divider Slots 3, Number of Long Divider Slots 3, Number of Short Divider Slots 0, Number of Dividers 0, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable, Electrostatic Discharge No, Hangable Yes, Hopper Height 4 3/4 in

Reviews of Akro-Mils #30255SCLAR

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.