Skip to Main Content
customer-service Help
Akro-Mils

Clear Shelf Bin, 11-5/8"L x 2-3/4"W x 4"H

Akro-Mils Clear Shelf Bin,  11-5/8"L x 2-3/4"W x 4"H 30110SCLAR
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4.19
  • Item: Shelf Bin
  • Color: Clear
  • Material: Industrial Grade Polymer
See full product details
Orders over $75 ship free.
Total: $4.19

Akro-Mils #30110SCLAR Specifications

  • Item: Shelf Bin
  • Color: Clear
  • Material: Industrial Grade Polymer
  • ESD Conductive: No
  • Volume Capacity: 0.04 cu ft
  • Load Capacity: 7 lb
  • Outside Width: 2 3/4 in
  • Outside Height: 4 in
  • Outside Length: 11 5/8 in
  • Inside Length: 10 1/4 in
  • Inside Height: 4 in
  • Inside Width: 1 5/8 in
  • Includes: Molded-In Label Area
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shelf Bin, Outside Length 11 5/8 in, Outside Width 2 3/4 in, Outside Height 4 in, Inside Length 10 1/4 in, Inside Width 1 5/8 in, Inside Height 4 in, Volume Capacity 0.04 cu ft, Load Capacity 7 lb, Material Industrial Grade Polymer, Color Clear, Includes Molded-In Label Area, ESD Conductive No

Reviews of Akro-Mils #30110SCLAR