Skip to Main Content
customer-service Help
Akro-Mils

Clear Shelf Bin, 11-5/8"L x 4-1/8"W x 4"H, Load Capacity: 10 lb

Akro-Mils Clear Shelf Bin,  11-5/8"L x 4-1/8"W x 4"H,  Load Capacity: 10 lb 30120SCLAR
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4.54
  • Item: Shelf Bin
  • Color: Clear
  • Material: Industrial Grade Polymer
See full product details
Orders over $75 ship free.
Total: $4.54

Akro-Mils #30120SCLAR Specifications

  • Item: Shelf Bin
  • Color: Clear
  • Material: Industrial Grade Polymer
  • ESD Conductive: No
  • Volume Capacity: 0.07 cu ft
  • Load Capacity: 10 lb
  • Outside Width: 4 1/8 in
  • Outside Height: 4 in
  • Outside Length: 11 5/8 in
  • Inside Length: 10 1/4 in
  • Includes: Molded-In Label Area
  • No. of Divider Slots Long: 0
  • No. of Divider Slots Short: 7
  • Inside Width: 3 in
  • Inside Height: 4 in
  • Use Divider No.: Mfr. No. 40120
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Need to store parts and tools? The clear industrial grade polymer shelf bin from Akro-Mils is an ideal solution for your storage needs. With a sturdy build, it can hold up to 10 lb. load capacity. Outside dimensions measure 11-5/8\ by 4-1/8\" by 4\"."

Reviews of Akro-Mils #30120SCLAR