Akro-Mils

Clear Shelf Bin, 23-5/8"L x 8-3/8"W x 6"H

Akro-Mils Clear Shelf Bin,  23-5/8"L x 8-3/8"W x 6"H 30084SCLAR
Hover or click to zoom Tap to zoom
  • Overall L x W x H: 23 5/8 in L x 8 3/8 in W x 6 in H
  • Color: Clear
  • Load Capacity: 35 lb
  • Material: Plastic
  • Length: 23 5/8 in
  • Height: 6 in
  • Width: 8 3/8 in
  • Item: Shelf Storage Bin
See full product details
$40.78

Subtotal: $40.78

Akro-Mils #30084SCLAR Specifications

  • Overall L x W x H: 23 5/8 in L x 8 3/8 in W x 6 in H
  • Color: Clear
  • Load Capacity: 35 lb
  • Material: Plastic
  • Length: 23 5/8 in
  • Height: 6 in
  • Width: 8 3/8 in
  • Item: Shelf Storage Bin
  • Volume Capacity: 0.54 cu ft
  • Nestable: Yes
  • ESD Conductive: No
  • For Use With: Mfr. No. 40040
  • Inside Width: 6 5/8 in
  • Inside Height: 5 15/16 in
  • Includes: Label Area on Front of Bin, Label Holder
  • Inside Length: 21 3/4 in
  • Package Quantity: 1
  • Overall Width: 8 3/8 in
  • Overall Height: 6 in
  • Overall Length: 23 5/8 in
  • Number of Pieces: 7 Short Dividers
  • Weight Capacity: 35 lb
  • Mobility: Stationary
  • Hangable: Yes
  • Electrostatic Discharge: No
  • Resistant To: Grease, Oil, Water
  • Hopper Height: 6 in
  • Country of Origin (subject to change): United States

Description

Shelf Bin, Color Clear, Includes Dividers No, Includes Label Holder Yes, Material Plastic, Overall Height 6 in, Overall Length 23 5/8 in, Overall Width 8 3/8 in, Weight Capacity 35 lb, Mobility Stationary, Nestable Yes, Number of Divider Slots 7, Number of Long Divider Slots 0, Number of Short Divider Slots 7, Number of Dividers 0, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable, Electrostatic Discharge No, Hangable Yes, Hopper Height 6 in

Reviews of Akro-Mils #30084SCLAR

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.