Akro-Mils

Clear Super Size Bin, 20"L x 12-3/8"W x 12"H

Akro-Mils Clear Super Size Bin,  20"L x 12-3/8"W x 12"H 30282SCLAR
Hover or click to zoom Tap to zoom
  • Overall L x W x H: 20 in L x 12 3/8 in W x 12 in H
  • Load Capacity: 200 lb
  • Material: Plastic
  • Length: 20 in
  • Height: 12 in
  • Width: 12 3/8 in
  • Item: Super Size Bin
  • Volume Capacity: 1.2 cu ft
See full product details
$35.52

Subtotal: $35.52

Akro-Mils #30282SCLAR Specifications

  • Overall L x W x H: 20 in L x 12 3/8 in W x 12 in H
  • Color: Clear
  • Load Capacity: 200 lb
  • Material: Plastic
  • Length: 20 in
  • Height: 12 in
  • Width: 12 3/8 in
  • Item: Super Size Bin
  • Volume Capacity: 1.2 cu ft
  • Stackable: Yes
  • ESD Conductive: No
  • For Use With: Mfr. No. 40282; Grainger No. 10A047
  • Use Divider No.: Mfr. No. 40282
  • No. of Divider Slots Long: 3
  • Use with Grainger Divider No.: 10A047
  • Inside Width: 10 11/16 in
  • Inside Length: 16 7/8 in
  • Includes: Label Area on Front of Bin, Handle, Label Holder
  • Hopper Bin Item: Hopper Bin
  • Inside Height: 11 3/8 in
  • Overall Length: 20 in
  • Package Quantity: 1
  • Number of Pieces: 3 Long Dividers
  • Overall Height: 12 in
  • Overall Width: 12 3/8 in
  • Number of Divider Slots: 3
  • Includes Dividers: No
  • Electrostatic Discharge: No
  • Resistant To: Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
  • Includes Label Holder: Yes
  • Number of Short Divider Slots: 0
  • Includes Handle: Yes
  • Divider Adjustment Increments: Not Applicable
  • Hangable: No
  • Number of Long Divider Slots: 3
  • Hopper Height: 11 3/8 in
  • Overall WxH: 12 3/8 in x 12 in
  • Weight Capacity: 200 lb
  • Mobility: Stationary
  • Overall Dimensions (L x W x H): 20 in x 12 3/8 in x 12 in
  • Caster Wheel Diameter: Not Applicable
  • Country of Origin (subject to change): United States

Description

Super Size Bin, Color Clear, Includes Dividers No, Includes Label Holder Yes, Material Plastic, Overall Height 12 in, Overall Length 20 in, Overall Width 12 3/8 in, Stackable Yes, Weight Capacity 200 lb, Mobility Stationary, Number of Divider Slots 3, Number of Long Divider Slots 3, Number of Short Divider Slots 0, Number of Dividers 0, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable, Electrostatic Discharge No, Hangable No, Hopper Height 11 3/8 in

Reviews of Akro-Mils #30282SCLAR

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.