Akro-Mils
Clear Super Size Bin, 23-7/8"L x 11"W x 7"H
- Zoro #: G5015071
- Mfr #: 30286SCLAR
Tap to zoom
Hover or click to zoom
$37.62
- Item: Super Size Bin
- Hopper Bin Item: Hopper Bin
- Material: Industrial Grade Polymer
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $37.62
Akro-Mils #30286SCLAR Specifications
- Zoro #: G5015071
- Mfr #: 30286SCLAR
- Item: Super Size Bin
- Hopper Bin Item: Hopper Bin
- Color: Clear
- Material: Industrial Grade Polymer
- ESD Conductive: No
- Volume Capacity: 0.67 cu ft
- Load Capacity: 200 lb
- Outside Width: 11 in
- Outside Height: 7 in
- Outside Length: 23 7/8 in
- Use with Grainger Divider No.: 4MXK9L, 4MXL1W
- Inside Length: 20 7/8 in
- Inside Height: 6 1/8 in
- Use Divider No.: 41286, Mfr. No. 40286
- Includes: Label Area on Front of Bin
- No. of Divider Slots Long: 3
- Inside Width: 9 1/8 in
- Country of Origin (subject to change): United States
Description
Hopper Bin, Outside Length 23 7/8 in, Outside Width 11 in, Outside Height 7 in, Inside Length 20 7/8 in, Inside Width 9 1/8 in, Inside Height 6 1/8 in, Volume Capacity 0.67 cu ft, Load Capacity 200 lb, Material Industrial Grade Polymer, Color Clear, Use with Grainger Divider No. 4MXK9L, 4MXL1W, No. of Divider Slots Long 3, Includes Label Area on Front of Bin, ESD Conductive No