SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Compartment Bin, 33 In. L, 12 In. W, 5 In H

AKRO-MILS| Zoro #: G2432875| Mfr #: 30312BLUE

$18.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Label Area on Front of BinVolume Capacity: 0.68 cu. ft.Inside Height: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2432875 Mfr #: 30312BLUE
Includes: Label Area on Front of BinVolume Capacity: 0.68 cu. ft.
Inside Height: 5"Outside Height: 5"
Outside Width: 12"Color: Blue
Material: Industrial Grade PolymerOutside Length: 33"
Item: Shelf BinNo. of Divider Slots Long: 0
No. of Divider Slots Short: 6Use Divider No.: Mfr. No. 40312
Use with Grainger Divider No.: 1UML9ESD Conductive: No
Country of Origin (subject to change): United States

Description

Shelf Bin, Outside Length 33 In., Outside Width 12 In., Outside Height 5 In., Inside Height 5 In., Volume Capacity 0.68 cu. ft., Material Industrial Grade Polymer, Color Blue, Use Divider No. Mfr. No. 40312, Use with Grainger Divider No. 1UML9, No. of Divider Slots Long 0, No. of Divider Slots Short 6, Includes Label Area on Front of Bin, ESD Conductive No

Reviews