KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Compartmnt Bin, 33 In. L, 18 In. W, 5 In. H

AKRO-MILS| Zoro #: G1971864| Mfr #: 30318BLUE

$37.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Label Area on Front of Bin
Outside Width: 18"
No. of Divider Slots Short: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1971864 Mfr #: 30318BLUE
Includes: Label Area on Front of BinOutside Width: 18"
No. of Divider Slots Short: 6Outside Length: 33"
No. of Divider Slots Long: 0Material: Industrial Grade Polymer
Use with Grainger Divider No.: 1UML9ESD Conductive: No
Volume Capacity: 1.11 cu. ft.Item: Shelf Bin
Use Divider No.: Mfr. No. 40312Inside Height: 5"
Color: BlueOutside Height: 5"
Country of Origin (subject to change): United States

Description

Compartment Bin,Outside Length 33 In.,Outside Width 18 In.,Outside Height 5 In.,Inside Height 5 In.,Volume Capacity 1920 cu in,Material Industrial Grade Polymer,Color Blue,Use Divider No. Mfr. No. 40312,Use with Divider No. 1UML9,No. of Divider Slots Long 0,No. of Divider Slots Short 6,Includes Label Area on Front of Bin

Reviews