SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Container, 15-3/4 In. L, 11-3/4 In. W, Gray

AKRO-MILS| Zoro #: G0792197| Mfr #: 37278GREY

$17.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Volume Capacity: 0.88 cu. ft.Storage Container Style: Vented Walls, Solid BottomOutside Width: 11-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0792197 Mfr #: 37278GREY
Volume Capacity: 0.88 cu. ft.Storage Container Style: Vented Walls, Solid Bottom
Outside Width: 11-3/4"Load Capacity: 83 lb.
Outside Height: 8-1/4"Color: Gray
Material: Industrial Grade PolymerItem: Straight Wall Container
Outside Length: 15-3/4"Inside Width: 10"
Inside Length: 14"Inside Height: 8"
Country of Origin (subject to change): United States

Description

Straight Wall Container, Outside Length 15-3/4 In., Outside Width 11-3/4 In., Outside Height 8-1/4 In., Volume Capacity 0.88 cu. ft., Load Capacity 83 lb., Color Gray, Material Industrial Grade Polymer, Inside Length 14 In., Inside Width 10 In., Inside Height 8 In., Storage Container Style Vented Walls, Solid Bottom

Reviews