Straight Wall Container, Red, Industrial Grade Polymer, 0.88 cu. ft. Volume Capacity (Discontinued)
- Mfr # 37208RED
- Zoro # G4360115
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
37208RED
Zoro #
G4360115
UPC #
032903011661
Country of Origin
United States
Dimensions
Inside Width
10 in
Inside Height
8 in
Inside Length
14 in
Outside Height
8 1/4 in
Outside Length
15 3/4 in
Outside Width
11 3/4 in
Details
Color
Red
Load Capacity
30 lb
Material
Industrial Grade Polymer
Item
Straight Wall Container
Volume Capacity
0.88 cu ft
Type
Mesh Sides and Bottom
Finish
Smooth
Description
Straight Wall Container, Material Industrial Grade Polymer, Volume Capacity 0.88 cu ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.