Container, 23-3/4 In. L, 15-3/4 In. W, Gray

AKRO-MILS| Zoro #: G2209593| Mfr #: 37608GREY

$23.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 45 lb.
Outside Width: 15-3/4"
Outside Length: 23-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2209593 Mfr #: 37608GREY
Load Capacity: 45 lb.Outside Width: 15-3/4"
Outside Length: 23-3/4"Storage Container Style: Vented Walls, Vented Bottom
Volume Capacity: 1.78 cu. ft.Outside Height: 8-1/4"
Inside Width: 14"Item: Straight Wall Container
Inside Length: 22"Inside Height: 8"
Color: GrayMaterial: Industrial Grade Polymer
Country of Origin (subject to change): United States

Description

Straight Wall Container, Outside Length 23-3/4 In., Outside Width 15-3/4 In., Outside Height 8-1/4 In., Volume Capacity 1.78 cu. ft., Load Capacity 45 lb., Color Gray, Material Industrial Grade Polymer, Inside Length 22 In., Inside Width 14 In., Inside Height 8 In., Storage Container Style Vented Walls, Vented Bottom

Reviews