Container, 23-3/4 In. L, 15-3/4 In. W, Gray

AKRO-MILS| Zoro #: G0434436| Mfr #: 37616GREY

$29.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Length: 22"
Inside Height: 16"
Outside Length: 23-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0434436 Mfr #: 37616GREY
Inside Length: 22"Inside Height: 16"
Outside Length: 23-3/4"Load Capacity: 45 lb.
Outside Height: 16-1/8"Storage Container Style: Vented Walls, Vented Bottom
Color: GrayOutside Width: 15-3/4"
Item: Straight Wall ContainerInside Width: 14"
Material: Industrial Grade PolymerVolume Capacity: 3.49 cu. ft.
Country of Origin (subject to change): United States

Description

Straight Wall Container, Outside Length 23-3/4 In., Outside Width 15-3/4 In., Outside Height 16-1/8 In., Volume Capacity 3.49 cu. ft., Load Capacity 45 lb., Color Gray, Material Industrial Grade Polymer, Inside Length 22 In., Inside Width 14 In., Inside Height 16 In., Storage Container Style Vented Walls, Vented Bottom

Reviews