DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Container, 23-3/4 In. L, 15-3/4 In. W, Gray

AKRO-MILS| Zoro #: G1043165| Mfr #: 37672GREY

$29.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 125 lb.
Outside Width: 15-3/4"
Outside Length: 23-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1043165 Mfr #: 37672GREY
Load Capacity: 125 lb.Outside Width: 15-3/4"
Outside Length: 23-3/4"Storage Container Style: Vented Walls, Solid Bottom
Volume Capacity: 2.65 cu. ft.Outside Height: 12-1/4"
Inside Width: 14"Item: Straight Wall Container
Inside Length: 22"Inside Height: 12"
Color: GrayMaterial: Industrial Grade Polymer
Country of Origin (subject to change): United States

Description

Straight Wall Container, Outside Length 23-3/4 In., Outside Width 15-3/4 In., Outside Height 12-1/4 In., Volume Capacity 2.65 cu. ft., Load Capacity 125 lb., Color Gray, Material Industrial Grade Polymer, Inside Length 22 In., Inside Width 14 In., Inside Height 12 In., Storage Container Style Vented Walls, Solid Bottom

Reviews