KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Container, 23-3/4 In. L, 15-3/4 In. W, Gray

AKRO-MILS| Zoro #: G1632976| Mfr #: 37676GREY

$34.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 150 lb.
Outside Width: 15-3/4"
Outside Length: 23-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1632976 Mfr #: 37676GREY
Load Capacity: 150 lb.Outside Width: 15-3/4"
Outside Length: 23-3/4"Storage Container Style: Vented Walls, Solid Bottom
Volume Capacity: 3.49 cu. ft.Outside Height: 16-1/8"
Inside Width: 14"Item: Straight Wall Container
Inside Length: 22"Inside Height: 16"
Color: GrayMaterial: Industrial Grade Polymer
Country of Origin (subject to change): United States

Description

Straight Wall Container, Outside Length 23-3/4 In., Outside Width 15-3/4 In., Outside Height 16-1/8 In., Volume Capacity 3.49 cu. ft., Load Capacity 150 lb., Color Gray, Material Industrial Grade Polymer, Inside Length 22 In., Inside Width 14 In., Inside Height 16 In., Storage Container Style Vented Walls, Solid Bottom

Reviews