Cross-Stacking Tote, 12 In H, 23-3/4 In. L

AKRO-MILS| Zoro #: G1522394| Mfr #: 34304

$21.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Width: 17-1/4"Material: Industrial Grade PolymerOutside Length: 23-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1522394 Mfr #: 34304
Outside Width: 17-1/4"Material: Industrial Grade Polymer
Outside Length: 23-3/4"Volume Capacity: 14.4 gal.
Outside Height: 12"Color: Gray
Item: Cross-Stacking ToteTote Item: Cross Stacking Tote
Country of Origin (subject to change): United States

Description

Cross Stacking Container, Outside Length 23-3/4 In., Outside Width 17-1/4 In., Outside Height 12 In., Volume Capacity 1.93 cu. ft., Load Capacity 75 lb., Color Gray, Material Industrial Grade Polymer, Storage Container Style Solid Walls, Solid Bottom

Reviews