KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cross-Stacking Tote, 8 In. H, 17-1/4 In. L

AKRO-MILS| Zoro #: G1162515| Mfr #: 34301

$8.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Cross-Stacking Tote
Color: Gray
Tote Item: Cross Stacking Tote
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1162515 Mfr #: 34301
Item: Cross-Stacking ToteColor: Gray
Tote Item: Cross Stacking ToteOutside Length: 17-1/4"
Volume Capacity: 3.9 gal.Outside Height: 8"
Outside Width: 11"Material: Industrial Grade Polymer
Country of Origin (subject to change): United States

Description

Cross Stacking Container, Outside Length 17-1/4 In., Outside Width 11 In., Outside Height 8 In., Volume Capacity 0.51 cu. ft., Load Capacity 75 lb., Color Gray, Material Industrial Grade Polymer, Storage Container Style Solid Walls, Solid Bottom

Reviews