Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Divider, Bin, Black, Pk24

  • Zoro #: G2786971
  • Mfr #: 40170
Akro-Mils Divider,  Bin,  Black,  Pk24 40170
Akro-Mils Divider,  Bin,  Black,  Pk24 40170
Akro-Mils Divider,  Bin,  Black,  Pk24 40170
Akro-Mils Divider,  Bin,  Black,  Pk24 40170
$23.53 ($0.98/unit)
  • For Use With: Shelf Bins, 11 1/8 Width
  • Thickness: 5/32 in
  • Material: Industrial Grade Polymer
See full product details
Orders over $75 ship free.

Akro-Mils #40170 Specifications

  • Zoro #: G2786971
  • Mfr #: 40170
For Use With: Shelf Bins, 11 1/8 Width Thickness: 5/32 in
Material: Industrial Grade Polymer Color: Black
Item: Divider Overall Length: 10 17/32 in
ESD Conductive: No Divider Direction: Side to Side
Used With Bin or Container Style: Shelf Bin Overall Height: 2 7/8 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Divider, Used With Bin or Container Style Shelf Bin, Overall Height 2 7/8 in, Overall Length 10 17/32 in, Black, Industrial Grade Polymer, Divider Direction Side to Side, ESD Conductive No, Package Quantity 24

Technical Guides

Reviews of Akro-Mils #40170