SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Divider, Black, PK12

AKRO-MILS| Zoro #: G2233847| Mfr #: 40020

$8.87 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 1/8"Material: Industrial Grade PolymerOverall Length: 4-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2233847 Mfr #: 40020
Thickness: 1/8"Material: Industrial Grade Polymer
Overall Length: 4-1/8"For Use With: Mfr No. 30040
Used With Bin or Container Style: Shelf BinItem: Divider
Color: BlackOverall Height: 4-7/8"
ESD Conductive: NoDivider Direction: Front to Back
Country of Origin (subject to change): United States

Description

Divider, Color Black, ESD Conductive No, Overall Height 4-7/8 In., Overall Length 4-1/8 In., Material Industrial Grade Polymer, Divider Direction Front to Back, For Use With Mfr No. 30040, Thickness 1/8 In., Used With Bin or Container Style Shelf Bin, Package Quantity 12

Reviews