Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Divider, Black, PK12

  • Zoro #: G0498732
  • Mfr #: 40030
Tap to zoom
Hover or click to zoom
$15.13 ($1.26/unit)
  • Used With Bin or Container Style: Shelf Bin
  • Item: Divider
  • Overall Height: 4 7/8 in
See full product details
Orders over $75 ship free.

Akro-Mils #40030 Specifications

  • Zoro #: G0498732
  • Mfr #: 40030
  • Used With Bin or Container Style: Shelf Bin
  • Item: Divider
  • Overall Height: 4 7/8 in
  • Overall Length: 6 5/8 in
  • Outside Width: 6 5/8 in
  • Outside Height: 4 7/8 in
  • ESD Conductive: No
  • Divider Direction: Front to Back
  • Color: Black
  • Material: Industrial Grade Polymer
  • For Use With: Mfr No. 30090
  • Thickness: 1/8 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Divider, Used With Bin or Container Style Shelf Bin, Overall Height 4 7/8 in, Overall Length 6 5/8 in, Black, Industrial Grade Polymer, Divider Direction Front to Back, ESD Conductive No, Package Quantity 12

Reviews of Akro-Mils #40030