PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Divider, Black, PK6

AKRO-MILS| Zoro #: G1054916| Mfr #: 402205KY85

$6.68 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 1/4"Color: BlackMaterial: Industrial Grade Polymer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1054916 Mfr #: 402205KY85
Thickness: 1/4"Color: Black
Material: Industrial Grade PolymerItem: Divider
Divider Direction: Front to BackOverall Height: 2-3/4"
For Use With: Mfr No. 30220Overall Length: 6"
Used With Bin or Container Style: Hang and Stack BinESD Conductive: No
Country of Origin (subject to change): United States

Description

Divider, Color Black, ESD Conductive No, Overall Height 2-3/4 In., Overall Length 6 In., Material Industrial Grade Polymer, Divider Direction Front to Back, For Use With Mfr No. 30220, Thickness 1/4 In., Used With Bin or Container Style Hang and Stack Bin, Package Quantity 6

Reviews