Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Divider Box, 10-7/8 x 8-1/4 x 5 In, Gray
  • Zoro #: G0279632
  • Mfr #: 33105GRAY
$7.28
  • Outside Height: 5"
  • Use Divider No.: Mfr. No. 42105, 41105
  • No. of Divider Slots Long: 5
See full product details
Orders over $50 ship free.

Akro-Mils #33105GRAY Specifications

  • Zoro #: G0279632
  • Mfr #: 33105GRAY
Outside Height: 5" Use Divider No.: Mfr. No. 42105, 41105
No. of Divider Slots Long: 5 Outside Width: 8-1/4"
Inside Height: 4-5/8" No. of Divider Slots Short: 7
Material: Industrial Grade Polymer Item: Divider Box
Volume Capacity: 0.16 cu. ft. ESD Conductive: No
Outside Length: 10-7/8" Load Capacity: 25 lb.
Color: Gray Use Lid Number: Mfr. No. 33011
Inside Width: 6-11/16" Inside Length: 9-5/16"
Divider Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Use your bin dividers with our complete line of bin and box accessories. Here is some additional information about Akro-Mils Divider Box. Color: Gray, Material: Industrial Grade Polymer, Outside Length: 10-7/8".

Reviews of Akro-Mils #33105GRAY