KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Divider Box, 10-7/8 x 8-1/4 x 5 In, Red

AKRO-MILS| Zoro #: G0331861| Mfr #: 33105RED

$6.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 25 lb.
Outside Width: 8-1/4"
Outside Length: 10-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0331861 Mfr #: 33105RED
Load Capacity: 25 lb.Outside Width: 8-1/4"
Outside Length: 10-7/8"No. of Divider Slots Short: 7
Use Lid Number: Mfr. No. 33011Outside Height: 5"
ESD Conductive: NoVolume Capacity: 0.16 cu. ft.
Inside Width: 6-11/16"Item: Divider Box
Use Divider No.: Mfr. No. 42105, 41105Inside Length: 9-5/16"
Divider Color: BlackInside Height: 4-5/8"
No. of Divider Slots Long: 5Color: Red
Material: Industrial Grade PolymerCountry of Origin (subject to change): United States

Description

Tote Box, Modular, Outside Length 10 7/8 In, Outside Width 8 1/4 In, Outside Height 5 In, Inside Length 9 5/16 In, Inside Width 6 11/16 In, Inside Height 4 5/8 In, Capacity 0.16 Cu-Ft, Load Capacity 25 Lb, Red, Material Polyethylene, Divider Color Black, Use Divider No G2478174 or G0630226

Reviews