KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Divider Box, 16-1/2 x 10-7/8 x 4 In, Red

AKRO-MILS| Zoro #: G1308501| Mfr #: 33164RED

$9.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 20 lb.
Outside Width: 10-7/8"
Outside Length: 16-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1308501 Mfr #: 33164RED
Load Capacity: 20 lb.Outside Width: 10-7/8"
Outside Length: 16-1/2"No. of Divider Slots Short: 11
Use Lid Number: Mfr. No. 33061Outside Height: 4"
ESD Conductive: NoVolume Capacity: 0.29 cu. ft.
Inside Width: 9-3/8"Item: Divider Box
Use Divider No.: Mfr. No. 42164, 41164Inside Length: 14-15/16"
Divider Color: BlackInside Height: 3-7/8"
No. of Divider Slots Long: 7Color: Red
Material: Industrial Grade PolymerCountry of Origin (subject to change): United States

Description

Tote Box, Modular, Outside Length 16 1/2 In, Outside Width 10 7/8 In, Outside Height 4 In, Inside Length 14 15/16 In, Inside Width 9 3/8 In, Inside Height 3 7/8 In, Capacity 0.29 Cu-Ft, Load Capacity 20 Lb, Red, Material Polyethylene, Divider Color Black, Use Divider No G3335972 or G3261456

Reviews