Divider Box, 16-1/2 x 10-7/8 x 6 In, Blue

AKRO-MILS| Zoro #: G1360317| Mfr #: 33166BLUE

$10.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 35 lb.
Outside Width: 10-7/8"
Outside Length: 16-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1360317 Mfr #: 33166BLUE
Load Capacity: 35 lb.Outside Width: 10-7/8"
Outside Length: 16-1/2"No. of Divider Slots Short: 11
Use Lid Number: Mfr. No. 33061Outside Height: 6"
ESD Conductive: NoVolume Capacity: 0.44 cu. ft.
Inside Width: 9-5/16"Item: Divider Box
Use Divider No.: Mfr. No. 42166, 41166Inside Length: 14-7/8"
Divider Color: BlackInside Height: 5-9/16"
No. of Divider Slots Long: 7Color: Blue
Material: Industrial Grade PolymerCountry of Origin (subject to change): United States

Description

Tote Box, Modular, Outside Length 16 1/2 In, Outside Width 10 7/8 In, Outside Height 6 In, Inside Length 14 7/8 In, Inside Width 9 5/16 In, Inside Height 5 9/16 In, Capacity 0.44 Cu-Ft, Load Capacity 35 Lb, Blue, Material Polyethylene, Divider Color Black, Use Divider No G0447002 or G3368111

Reviews