KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Divider Box, 16-1/2 x 10-7/8 x 8 In, Blue

AKRO-MILS| Zoro #: G1570676| Mfr #: 33168BLUE

$13.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 35 lb.
Outside Width: 10-7/8"
Outside Length: 16-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1570676 Mfr #: 33168BLUE
Load Capacity: 35 lb.Outside Width: 10-7/8"
Outside Length: 16-1/2"No. of Divider Slots Short: 11
Use Lid Number: Mfr. No. 33061Material: Industrial Grade Polymer
ESD Conductive: NoVolume Capacity: 0.59 cu. ft.
Inside Width: 9-5/16"Item: Divider Box
Use Divider No.: Mfr. No. 42168, 41168Inside Length: 14-15/16"
Divider Color: BlackInside Height: 7-9/16"
No. of Divider Slots Long: 7Color: Blue
Outside Height: 8"Country of Origin (subject to change): United States

Description

Divider Box, Outside Length 16-1/2 In., Outside Width 10-7/8 In., Outside Height 8 In., Inside Length 14-15/16 In., Inside Width 9-5/16 In., Inside Height 7-9/16 In., Volume Capacity 0.59 cu. ft., Load Capacity 35 lb., Material Industrial Grade Polymer, Color Blue, Divider Color Black, Use Divider No. Mfr. No. 42168, 41168, Use Lid Number Mfr. No. 33061, No. of Divider Slots Long 7, No. of Divider Slots Short 11, ESD Conductive No

Reviews