Divider Box, 22-3/8 x 17-3/8 x 10 In, Gray

AKRO-MILS| Zoro #: G1605003| Mfr #: 33220GREY

$26.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 50 lb.Divider Color: BlackUse Divider No.: Mfr. No. 42220, 41220
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1605003 Mfr #: 33220GREY
Load Capacity: 50 lb.Divider Color: Black
Use Divider No.: Mfr. No. 42220, 41220Inside Height: 9-7/8"
Inside Width: 15-1/4"Use Lid Number: Mfr. No. 33023
Outside Height: 10"Outside Width: 17-3/8"
No. of Divider Slots Long: 11Material: Industrial Grade Polymer
Outside Length: 22-3/8"Item: Divider Box
Inside Length: 20-1/8"Color: Gray
No. of Divider Slots Short: 15Volume Capacity: 1.66 cu. ft.
ESD Conductive: NoCountry of Origin (subject to change): United States

Description

Divider Box, Outside Length 22-3/8 In., Outside Width 17-3/8 In., Outside Height 10 In., Inside Length 20-1/8 In., Inside Width 15-1/4 In., Inside Height 9-7/8 In., Volume Capacity 1.66 cu. ft., Load Capacity 50 lb., Material Industrial Grade Polymer, Color Gray, Divider Color Black, Use Divider No. Mfr. No. 42220, 41220, Use Lid Number Mfr. No. 33023, No. of Divider Slots Long 11, No. of Divider Slots Short 15, ESD Conductive No

Reviews