DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Divider Box, 22-3/8 x 17-3/8 x 10 In, Red

AKRO-MILS| Zoro #: G0431645| Mfr #: 33220RED

$29.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Length: 20-1/8"
No. of Divider Slots Short: 15
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0431645 Mfr #: 33220RED
Inside Length: 20-1/8"No. of Divider Slots Short: 15
Color: RedESD Conductive: No
Volume Capacity: 1.66 cu. ft.Outside Length: 22-3/8"
Use Lid Number: Mfr. No. 33023Outside Height: 10"
Inside Height: 9-7/8"Outside Width: 17-3/8"
Material: Industrial Grade PolymerNo. of Divider Slots Long: 11
Load Capacity: 50 lb.Use Divider No.: Mfr. No. 42220, 41220
Divider Color: BlackItem: Divider Box
Inside Width: 15-1/4"Country of Origin (subject to change): United States

Description

Tote Box, Modular, Outside Length 22 3/8 In, Outside Width 17 3/8 In, Outside Height 10 In, Inside Length 20 1/8 In, Inside Width 15 1/4 In, Inside Height 9 7/8 In, Capacity 1.66 Cu-Ft, Load Capacity 50 Lb, Red, Material Polyethylene, Divider Color Black, Use Divider No G2782586 or G0662663

Reviews