KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Divider Box, 22-3/8 x 17-3/8 x 4 In, Red

AKRO-MILS| Zoro #: G0672235| Mfr #: 33224RED

$15.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 30 lb.
Outside Width: 17-3/8"
Outside Length: 22-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0672235 Mfr #: 33224RED
Load Capacity: 30 lb.Outside Width: 17-3/8"
Outside Length: 22-3/8"No. of Divider Slots Short: 15
Use Lid Number: Mfr. No. 33023Outside Height: 4"
ESD Conductive: NoVolume Capacity: 0.61 cu. ft.
Inside Width: 15-1/16"Item: Divider Box
Use Divider No.: Mfr. No. 42224, 41224Inside Length: 20-1/16"
Divider Color: BlackInside Height: 3-7/8"
No. of Divider Slots Long: 11Color: Red
Material: Industrial Grade PolymerCountry of Origin (subject to change): United States

Description

Divider Box, Outside Length 22-3/8 In., Outside Width 17-3/8 In., Outside Height 4 In., Inside Length 20-1/16 In., Inside Width 15-1/16 In., Inside Height 3-7/8 In., Volume Capacity 0.61 cu. ft., Load Capacity 30 lb., Material Industrial Grade Polymer, Color Red, Divider Color Black, Use Divider No. Mfr. No. 42224, 41224, Use Lid Number Mfr. No. 33023, No. of Divider Slots Long 11, No. of Divider Slots Short 15, ESD Conductive No

Reviews