SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Divider Box, 22-3/8 x 17-3/8 x 6 In, Blue

AKRO-MILS| Zoro #: G0740022| Mfr #: 33226BLUE

$20.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 40 lb.Divider Color: BlackUse Divider No.: Mfr. No. 42226, 41226
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0740022 Mfr #: 33226BLUE
Load Capacity: 40 lb.Divider Color: Black
Use Divider No.: Mfr. No. 42226, 41226Inside Height: 5-7/8"
Inside Width: 15-1/8"Use Lid Number: Mfr. No. 33023
Outside Height: 6"Outside Width: 17-3/8"
No. of Divider Slots Long: 11Material: Industrial Grade Polymer
Outside Length: 22-3/8"Item: Divider Box
Inside Length: 20-1/8"Color: Blue
No. of Divider Slots Short: 15Volume Capacity: 0.96 cu. ft.
ESD Conductive: NoCountry of Origin (subject to change): United States

Description

Divider Box, Outside Length 22-3/8 In., Outside Width 17-3/8 In., Outside Height 6 In., Inside Length 20-1/8 In., Inside Width 15-1/8 In., Inside Height 5-7/8 In., Volume Capacity 0.96 cu. ft., Load Capacity 40 lb., Material Industrial Grade Polymer, Color Blue, Divider Color Black, Use Divider No. Mfr. No. 42226, 41226, Use Lid Number Mfr. No. 33023, No. of Divider Slots Long 11, No. of Divider Slots Short 15, ESD Conductive No

Reviews