SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Divider Box, 22-3/8 x 17-3/8 x 6 In, Gray

AKRO-MILS| Zoro #: G2453123| Mfr #: 33226GREY

$18.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Height: 5-7/8"Outside Height: 6"Outside Width: 17-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2453123 Mfr #: 33226GREY
Inside Height: 5-7/8"Outside Height: 6"
Outside Width: 17-3/8"Inside Length: 20-1/8"
Volume Capacity: 0.96 cu. ft.Inside Width: 15-1/8"
ESD Conductive: NoUse Lid Number: Mfr. No. 33023
Item: Divider BoxLoad Capacity: 40 lb.
No. of Divider Slots Long: 11Outside Length: 22-3/8"
No. of Divider Slots Short: 15Divider Color: Black
Color: GrayMaterial: Industrial Grade Polymer
Use Divider No.: Mfr. No. 42226, 41226Country of Origin (subject to change): United States

Description

Divider Box, Outside Length 22-3/8 In., Outside Width 17-3/8 In., Outside Height 6 In., Inside Length 20-1/8 In., Inside Width 15-1/8 In., Inside Height 5-7/8 In., Volume Capacity 0.96 cu. ft., Load Capacity 40 lb., Material Industrial Grade Polymer, Color Gray, Divider Color Black, Use Divider No. Mfr. No. 42226, 41226, Use Lid Number Mfr. No. 33023, No. of Divider Slots Long 11, No. of Divider Slots Short 15, ESD Conductive No

Reviews