DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Divider Box, 22-3/8 x 17-3/8 x 6 In, Red

AKRO-MILS| Zoro #: G2286575| Mfr #: 33226RED

$17.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Volume Capacity: 0.96 cu. ft.
Use Lid Number: Mfr. No. 33023
ESD Conductive: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2286575 Mfr #: 33226RED
Volume Capacity: 0.96 cu. ft.Use Lid Number: Mfr. No. 33023
ESD Conductive: NoNo. of Divider Slots Long: 11
Load Capacity: 40 lb.Material: Industrial Grade Polymer
Outside Length: 22-3/8"Inside Width: 15-1/8"
Outside Width: 17-3/8"Use Divider No.: Mfr. No. 42226, 41226
Inside Height: 5-7/8"No. of Divider Slots Short: 15
Inside Length: 20-1/8"Divider Color: Black
Item: Divider BoxOutside Height: 6"
Color: RedCountry of Origin (subject to change): United States

Description

Tote Box, Modular, Outside Length 22 3/8 In, Outside Width 17 3/8 In, Outside Height 6 In, Inside Length 20 1/8 In, Inside Width 15 1/8 In, Inside Height 5 7/8 In, Capacity 0.96 Cu-Ft, Load Capacity 40 Lb, Red, Material Polyethylene, Divider Color Black, Use Divider No G2467263 or G2718834

Reviews