Divider Box, Blue, Industrial Grade Polymer, 0.20 cu. ft. Volume Capacity (Discontinued)
- Mfr # 33162BLUE
- Zoro # G3108491
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33162BLUE
Zoro #
G3108491
UPC #
032903045352
Country of Origin
United States
Dimensions
Inside Height
2-3/8"
Inside Length
14-13/16"
Inside Width
9-3/16"
Details
Color
Blue
Load Capacity
20 lb.
Material
Industrial Grade Polymer
Item
Divider Box
Volume Capacity
0.20 cu. ft.
ESD Conductive
No
Description
Divider Box, Color Blue, Divider Color Black, Material Industrial Grade Polymer, Volume Capacity 0.20 cu ft, Inside Height 2 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.