Akro-Mils

Storage Drawer, Blue, Industrial Grade Polymer, 6 lb Load Capacity

Akro-Mils Storage Drawer,  Blue,  Industrial Grade Polymer,  6 lb Load Capacity 20416BLU
Hover or click to zoom Tap to zoom
Key Features
  • Color: Blue
  • Load Capacity: 6 lb
  • Material: Industrial Grade Polymer
  • Overall Length: 10.5625 in
  • Overall Height: 2.125 in
  • Item: Storage Drawer
  • Volume Capacity: .047 cu ft
  • ESD Conductive: No
See full product details
$6.16

Must order in multiples of 32


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Akro-Mils #20416BLU Specifications

  • Color: Blue
  • Load Capacity: 6 lb
  • Material: Industrial Grade Polymer
  • Overall Length: 10.5625 in
  • Overall Height: 2.125 in
  • Item: Storage Drawer
  • Volume Capacity: .047 cu ft
  • ESD Conductive: No
  • Depth: 2-1/8 in
  • Width: 4 in
  • Package Quantity: 1
  • Number of Pieces: 1 Bin
  • Country of Origin (subject to change): United States

Description

Drawer,10.562x4x2.125,Blue

Reviews of Akro-Mils #20416BLU

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.