Drawer Bin, 11-5/8 x 3-3/4 x 4-5/8 In, Red


$6.08 /ea
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Industrial Grade PolymerItem: Drawer BinVolume Capacity: 0.09 cu. ft.Drawer Bin, Outside Length 11-5/8 In., Outside Width 3-3/4 In., Outside Height 4-5/8 In., Volume Capacity 0.09 cu. ft., Load Capacity 15 lb., Material Industrial Grade Polymer, Color Red, Use Divider No. Mfr. No. 41440, ESD Conductive No
Guides:
Specifications
Zoro #: G2456413 Mfr #: 31142RED | |
Material: Industrial Grade Polymer | Item: Drawer Bin |
Volume Capacity: 0.09 cu. ft. | Load Capacity: 15 lb. |
Outside Width: 3-3/4" | ESD Conductive: No |
Outside Height: 4-5/8" | Use Divider No.: Mfr. No. 41440 |
Outside Length: 11-5/8" | Color: Red |
Country of Origin (subject to change): United States |
Description
Drawer Bin, Outside Length 11-5/8 In., Outside Width 3-3/4 In., Outside Height 4-5/8 In., Volume Capacity 0.09 cu. ft., Load Capacity 15 lb., Material Industrial Grade Polymer, Color Red, Use Divider No. Mfr. No. 41440, ESD Conductive No