Drawer Bin, 11-5/8 x 3-3/4 x 4-5/8In, Blue

AKRO-MILS| Zoro #: G2162867| Mfr #: 31142BLU

$5.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 15 lb.
Item: Drawer Bin
Outside Width: 3-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2162867 Mfr #: 31142BLU
Load Capacity: 15 lb.Item: Drawer Bin
Outside Width: 3-3/4"Use Divider No.: Mfr. No. 41440
Outside Length: 11-5/8"Volume Capacity: 0.09 cu. ft.
Outside Height: 4-5/8"ESD Conductive: No
Color: BlueMaterial: Industrial Grade Polymer
Country of Origin (subject to change): United States

Description

Shelf Drawer, Outside Width 3 3/4 In, Outside Height 4 5/8 In, Outside Depth 11 5/8 In, Load Capacity 15 Lb, Material High Impact Polystyrene, Color Blue, Use Divider No G0712914

Reviews