Drawer Bin, 11-5/8 x 5-5/8 x 4-5/8In, Blue

AKRO-MILS| Zoro #: G0365014| Mfr #: 31162BLU

$6.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Use Divider No.: Mfr. No. 41460
ESD Conductive: No
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0365014 Mfr #: 31162BLU
Use Divider No.: Mfr. No. 41460ESD Conductive: No
Color: BlueOutside Width: 5-5/8"
Outside Length: 11-5/8"Outside Height: 4-5/8"
Item: Drawer BinMaterial: Industrial Grade Polymer
Volume Capacity: 0.14 cu. ft.Load Capacity: 20 lb.
Country of Origin (subject to change): United States

Description

Shelf Drawer, Outside Width 5 5/8 In, Outside Height 4 5/8 In, Outside Depth 11 5/8 In, Load Capacity 20 Lb, Material High Impact Polystyrene, Color Blue, Use Divider No G1295716

Reviews