KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drawer Bin, 17-5/8 x 8-3/8 x 4-5/8In, Blue

AKRO-MILS| Zoro #: G2078912| Mfr #: 31188BLU

$9.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 25 lb.
Item: Drawer Bin
Outside Width: 8-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2078912 Mfr #: 31188BLU
Load Capacity: 25 lb.Item: Drawer Bin
Outside Width: 8-3/8"Use Divider No.: Mfr. No. 41480
Outside Length: 17-5/8"Volume Capacity: 0.33 cu. ft.
Outside Height: 4-5/8"ESD Conductive: No
Color: BlueMaterial: Industrial Grade Polymer
Country of Origin (subject to change): United States

Description

Shelf Drawer, Outside Width 8 3/8 In, Outside Height 4 5/8 In, Outside Depth 17 5/8 In, Load Capacity 25 Lb, Material High Impact Polystyrene, Color Blue, Use Divider No G1345014

Reviews